Turning Insert, SCMT 3(2.5)2-MM 2035, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3762105| Mfr #: SCMT 3(2.5)2-MM 2035

$15.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Stainless (M) Compatibility: YesWorkpiece Compatibility: Stainless (M)Inscribed Circle: 0.375"
Save 15%. Sign up for Z-mail.


Zoro #: G3762105 Mfr #: SCMT 3(2.5)2-MM 2035
Stainless (M) Compatibility: YesWorkpiece Compatibility: Stainless (M)
Inscribed Circle: 0.375"Non Ferrous (N) Compatibility: No
Mounting Style: Screw/ClampGrade: 2035
Coating: PVDMounting Hole Dia.: 0.1732"
Item: Turning InsertInsert Application: Medium
Steel (P) Compatibility: NoSuper Alloy (S) Compatibility: No
Insert Material: CarbideHardened (H) Compatibility: No
No. of Edges: 4Chip-Breaker: MM
Rake: PositiveCutting Direction: Neutral
Nose Radius: 0.031"For Use With: CoroTurn 107
Cast Iron (K) Compatibility: NoInsert Style: SCMT
Insert Thickness: 0.156"Insert Size: 32.52
Insert Shape: SquareRelief Angle: 7 Degrees
Country of Origin (subject to change): Sweden


Carbide Turning Insert, 7 Degrees , Square, Style SCMT, Insert Size 3(2.5)2, Chip-Breaker MM, Grade 2035, Application Medium, Workpiece Material Stainless Steel, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.032 In, Coating PVD, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 4, ISO Number SCMT 09 T3 08-MM 2035, ANSI Number SCMT 3(2.5)2-MM 2035

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.