20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Turning Insert, TCGT 1.8(1.5)1L-K 1125

SANDVIK COROMANT| Zoro #: G3765894| Mfr #: TCGT 1.8(1.5)1L-K 1125

$20.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3765894 Mfr #: TCGT 1.8(1.5)1L-K 1125
Insert Shape: TriangleRake: Positive
No. of Edges: 3Nose Radius: 0.0157"
Insert Thickness: 0.094"Inscribed Circle: 7/32"
Grade: 1125Insert Application: Finishing
ANSI Number: TCGT 1.8(1.5)1L-K 1125Insert Size: 1.81.51
Insert Style: TCGTMounting Hole Dia.: 0.0984"
Steel (P) Compatibility: NoStainless (M) Compatibility: Yes
Super Alloy (S) Compatibility: NoChip-Breaker: K
Cast Iron (K) Compatibility: NoNon Ferrous (N) Compatibility: No
Workpiece Compatibility: Stainless (M)Insert Material: Carbide
Mounting Style: Screw ClampCoating: PVD
Hardened (H) Compatibility: NoItem: Turning Insert
ISO Number: TCGT 09 02 04L-K 1125Relief Angle: 7 Degrees
Cutting Direction: Left HandCountry of Origin (subject to change): Multiple

Product Description

Carbide Turning Insert, 7 Degrees , Triangle, Style TCGT, Insert Size 1.8(1.5)1, Chip-Breaker L-K, Grade 1125, Application Finishing Knife Edge, Workpiece Material Stainless Steel, Inscribed Circle 7/32 In, Insert Thickness 0.094 In, Nose Radius 0.016 In, Coating PVD, Cutting Direction Left, Mounting Hole Dia. 0.098 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 3, ISO Number TCGT 09 02 04L-K 1125, ANSI Number TCGT 1.8(1.5)1L-K 1125

Product Reviews

Save 15%. Sign up for Z-mail.