SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Turning Insert, TCGX 3(2.5)1-AL H10, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3757004| Mfr #: TCGX 3(2.5)1-AL H10

$25.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: H10No. of Edges: 3Chip-Breaker: AL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3757004 Mfr #: TCGX 3(2.5)1-AL H10
Grade: H10No. of Edges: 3
Chip-Breaker: ALInsert Material: Carbide
Stainless (M) Compatibility: NoISO Number: YAB0780R01 IN2005
Super Alloy (S) Compatibility: NoInsert Size: 32.51
Mounting Hole Dia.: 0.110"ANSI Number: TCMT 2(1.5)2-UR 4315
Coating: UncoatedWorkpiece Compatibility: Nonferrous (N)
Inscribed Circle: 0.375"Rake: Positive
Cutting Direction: NeutralCast Iron (K) Compatibility: No
Item: Turning InsertInsert Shape: Triangle
For Use With: CoroTurn 107Insert Application: Medium
Insert Style: TCGXNon Ferrous (N) Compatibility: Yes
Mounting Style: Screw/ClampRelief Angle: 7 Degrees
Insert Thickness: 0.156"Hardened (H) Compatibility: No
Steel (P) Compatibility: NoNose Radius: 0.016"
Country of Origin (subject to change): Japan

Description

Turning Insert, Triangle, Insert Style TCGX, Insert Size 32.51, Chip-Breaker AL, Grade H10, Insert Application Medium, Workpiece Compatibility Nonferrous (N), Relief Angle 7 Degrees , Inscribed Circle 0.375 In., Insert Thickness 0.156 In., Nose Radius 0.016 In., ANSI Number TCGX 3(2.5)1-AL H10, ISO Number TCGX 16 T3 04-AL H10, Insert Material Carbide, Coating Uncoated, Cutting Direction Neutral, Rake Positive, For Use With CoroTurn 107, No. of Edges 3, Mounting Hole Dia. 0.110 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews