KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Turning Insert, TCGX 3(2.5)2-AL H10, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3761773| Mfr #: TCGX 3(2.5)2-AL H10

$19.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.156"
Steel (P) Compatibility: No
Insert Style: TCGX
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3761773 Mfr #: TCGX 3(2.5)2-AL H10
Insert Thickness: 0.156"Steel (P) Compatibility: No
Insert Style: TCGXMounting Style: Screw/Clamp
Inscribed Circle: 0.375"Insert Application: Medium
Workpiece Compatibility: Nonferrous (N)ANSI Number: TCMT 2(1.5)2-UR 4315
Grade: H10Stainless (M) Compatibility: No
Insert Shape: TriangleNo. of Edges: 3
Chip-Breaker: ALCoating: Uncoated
Rake: PositiveNon Ferrous (N) Compatibility: Yes
Cutting Direction: NeutralNose Radius: 0.031"
Mounting Hole Dia.: 0.110"Insert Size: 32.52
ISO Number: YAB0780R01 IN2005Relief Angle: 7 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
For Use With: CoroTurn 107Insert Material: Carbide
Item: Turning InsertCast Iron (K) Compatibility: No
Country of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 7 Degrees , Triangle, Style TCGX, Insert Size 3(2.5)2, Chip-Breaker AL, Grade H10, Application Finishing, Workpiece Material Non-Ferrous, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.032 In, Coating Uncoated, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 3, ISO Number TCGX 16 T3 08-AL H10, ANSI Number TCGX 3(2.5)2-AL H10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews