KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Turning Insert, TCMT 1.8(1.5)2-KM 3215, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3765361| Mfr #: TCMT 1.8(1.5)2-KM 3215

$12.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.094"
Steel (P) Compatibility: No
Insert Style: TCMT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3765361 Mfr #: TCMT 1.8(1.5)2-KM 3215
Insert Thickness: 0.094"Steel (P) Compatibility: No
Insert Style: TCMTMounting Style: Screw/Clamp
Inscribed Circle: 0.225"Insert Application: Medium
Workpiece Compatibility: Cast Iron (K)ANSI Number: TCMT 2(1.5)2-UR 4315
Grade: 3215Stainless (M) Compatibility: No
Insert Shape: TriangleNo. of Edges: 3
Chip-Breaker: KMCoating: MTCVD
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.031"
Mounting Hole Dia.: 0.0984"Insert Size: 1.81.52
ISO Number: YAB0780R01 IN2005Relief Angle: 7 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
For Use With: CoroTurn 107Insert Material: Carbide
Cast Iron (K) Compatibility: YesItem: Turning Insert
Country of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 7 Degrees , Triangle, Style TCMT, Insert Size 1.8(1.5)2, Chip-Breaker KM, Grade 3215, Application Medium, Workpiece Material Cast Iron, Inscribed Circle 7/32 In, Insert Thickness 0.094 In, Nose Radius 0.032 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.098 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 3, ISO Number TCMT 09 02 08-KM 3215, ANSI Number TCMT 1.8(1.5)2-KM 3215

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews