KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Turning Insert, TCMT 2(1.5)1-UF H13A, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3760197| Mfr #: TCMT 2(1.5)1-UF H13A

$11.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.094"
Steel (P) Compatibility: No
Insert Style: TCMT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3760197 Mfr #: TCMT 2(1.5)1-UF H13A
Insert Thickness: 0.094"Steel (P) Compatibility: No
Insert Style: TCMTMounting Style: Screw/Clamp
Inscribed Circle: 0.250"Insert Application: Finishing
Workpiece Compatibility: Cast Iron (K), Nonferrous (N), Super Alloy (S)Grade: H13A
Stainless (M) Compatibility: NoInsert Shape: Triangle
No. of Edges: 3Chip-Breaker: UF
Coating: UncoatedRake: Positive
Non Ferrous (N) Compatibility: YesCutting Direction: Neutral
Nose Radius: 0.016"Mounting Hole Dia.: 0.11"
Insert Size: 21.51Relief Angle: 7 Degrees
Super Alloy (S) Compatibility: YesHardened (H) Compatibility: No
For Use With: CoroTurn 107Insert Material: Carbide
Cast Iron (K) Compatibility: YesItem: Turning Insert
Country of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 7 Degrees , Triangle, Style TCMT, Insert Size 2(1.5)1, Chip-Breaker UF, Grade H13A, Application Finishing, Workpiece Material Non-Ferrous, Inscribed Circle 1/4 In, Insert Thickness 0.094 In, Nose Radius 0.016 In, Coating Uncoated, Cutting Direction Neutral, Mounting Hole Dia. 0.110 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 3, ISO Number TCMT 11 02 04-UF H13A, ANSI Number TCMT 2(1.5)1-UF H13A

Reviews