DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Turning Insert, TCMT 3(2.5)1-PF 5015, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3760671| Mfr #: TCMT 3(2.5)1-PF 5015

$16.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating: Uncoated
Insert Material: Cermet
Relief Angle: 7 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3760671 Mfr #: TCMT 3(2.5)1-PF 5015
Coating: UncoatedInsert Material: Cermet
Relief Angle: 7 DegreesHardened (H) Compatibility: No
Steel (P) Compatibility: YesNon Ferrous (N) Compatibility: No
Grade: 5015Insert Thickness: 0.156"
Workpiece Compatibility: Steel (P)Insert Size: 32.51
Nose Radius: 0.016"No. of Edges: 3
Mounting Hole Dia.: 0.1732"Cast Iron (K) Compatibility: No
Insert Application: FinishingStainless (M) Compatibility: No
Insert Shape: TriangleInsert Style: TCMT
Inscribed Circle: 0.375"Mounting Style: Screw/Clamp
Rake: PositiveChip-Breaker: PF
For Use With: CoroTurn 107Cutting Direction: Neutral
Item: Turning InsertSuper Alloy (S) Compatibility: No
Country of Origin (subject to change): Multiple

Description

Cermet Turning Insert, 7 Degrees , Triangle, Style TCMT, Insert Size 3(2.5)1, Chip-Breaker PF, Grade 5015, Application Finishing, Workpiece Material Steel, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.016 In, Coating Uncoated Cermet, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 3, ISO Number TCMT 16 T3 04-PF 5015, ANSI Number TCMT 3(2.5)1-PF 5015

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews