KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Turning Insert, TCMT 3(2.5)2-KR 3215, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3765081| Mfr #: TCMT 3(2.5)2-KR 3215

$15.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.156"
Steel (P) Compatibility: No
Insert Style: TCMT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3765081 Mfr #: TCMT 3(2.5)2-KR 3215
Insert Thickness: 0.156"Steel (P) Compatibility: No
Insert Style: TCMTMounting Style: Screw/Clamp
Inscribed Circle: 0.375"Insert Application: Roughing
Workpiece Compatibility: Cast Iron (K)Grade: 3215
Stainless (M) Compatibility: NoInsert Shape: Triangle
No. of Edges: 3Chip-Breaker: KR
Coating: MTCVDRake: Positive
Non Ferrous (N) Compatibility: NoCutting Direction: Neutral
Nose Radius: 0.031"Mounting Hole Dia.: 0.1732"
Insert Size: 32.52Relief Angle: 7 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
For Use With: CoroTurn 107Insert Material: Carbide
Cast Iron (K) Compatibility: YesItem: Turning Insert
Country of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 7 Degrees , Triangle, Style TCMT, Insert Size 3(2.5)2, Chip-Breaker KR, Grade 3215, Application Roughing, Workpiece Material Cast Iron, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.032 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 3, ISO Number TCMT 16 T3 08-KR 3215, ANSI Number TCMT 3(2.5)2-KR 3215

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews