Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Turning Tool, C4-MWLNL-13075-06

SANDVIK COROMANT| Zoro #: G1806366| Mfr #: C4-MWLNL-13075-06

$469.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension D (In.): 0.5118Left/Right Hand: LCutting Edge Type: -5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1806366 Mfr #: C4-MWLNL-13075-06
Dimension D (In.): 0.5118Left/Right Hand: L
Cutting Edge Type: -5Shank: Capto (segment&bolt)
Package Quantity: 1For Use With: WNGA 331S0330A,WNGA 332S0330A,WNGA 332T0330AWH,WNGA332T0320A,WNMA 332-KR,WNMA 333-KR,WNMG 331-KF,WNMG 331-MF,WNMG 331-PF,WNMG 331-WF,WNMG 332-KM,WNMG 332-KR,WNMG 332-MF,WNMG 332-MM,WNMG 332-MR,WNMG 332-PF,WNMG 332-PM,WNMG 332-PR,WNMG 332-QM,WNMG 332-WF,WNMG 332-WL,WNMG 332-WM,WNMG 332-WMX,WNMG 333-KM,WNMG 333-KR,WNMG 333-MR,WNMG 333-PF,WNMG 333-PM,WNMG 333-PR,WNMG 333-WM,WNMG 333-WMX
Insert Shape: Trigon 80Style: C4-M
Rake: NegativeNomenclature: C4-MWLNL-13075-06
Inscribed Circle (In.): 0.375Dimension L3 (In.): 2.0866
Item: T-Max P Turning ToolInsert Thickness (In.): 0.1875
Country of Origin (subject to change): Sweden

Description

T-Max P Turning Tool, -, For Use With WNGA 331S0330A,WNGA 332S0330A,WNGA 332T0330AWH,WNGA332T0320A,WNMA 332-KR,WNMA 333-KR,WNMG 331-KF,WNMG 331-MF,WNMG 331-PF,WNMG 331-WF,WNMG 332-KM,WNMG 332-KR,WNMG 332-MF,WNMG 332-MM,WNMG 332-MR,WNMG 332-PF,WNMG 332-PM,WNMG 332-PR,WNMG 332-QM,WNMG 332-WF,WNMG 332-WL,WNMG 332-WM,WNMG 332-WMX,WNMG 333-KM,WNMG 333-KR,WNMG 333-MR,WNMG 333-PF,WNMG 333-PM,WNMG 333-PR,WNMG 333-WM,WNMG 333-WMX, C4-MWLNL-13075-06, C4-M Style, Rake Negative, Rake Angle (Deg.) -

Reviews