Shop Alternate Products
This Product is Discontinued
Sangean
FM/MW/SW Stereo World Receiver (Discontinued)
Mfr # ATS-405
Zoro # G0436993
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 3.9"
- Width 6.5"
- Depth 1.3"
- Number of Batteries 4
- Battery Size AA