Faucet Valve Repair Kit, Cold

SANI-LAV| Zoro #: G1343422| Mfr #: 1062-C

$21.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1343422 Mfr #: 1062-C
Color/Finish: Brass/Chrome PlatedIncludes: Hardware
Item: Faucet Valve Repair KitType: Cold
Overall Width (In.): -Overall Length (In.): -
Overall Height (In.): -Material of Construction: Brass
Gauge: -Connection (In.): -
Mounting Type: -Country of Origin (subject to change): Taiwan

Product Description

Faucet Valve Repair Kit, Cold, Brass Material of Construction, Brass Color/Finish, For Use With Faucet Models: 2004, 2005 And 2006, Includes Hardware

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.