Sani-Lav
Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Green
Mfr # N2G
Zoro # G6172101
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Length 5"
- Material Body: Zinc; Handle: Plastic; Components: Stainless Steel
- Connection Type 3/4 in GHT Female Inlet
- Flow Rate 6.5 gpm
Explore More Products
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Blue N2BL
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, White N2W
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Yellow N2Y
- SANI-LAV Insulated Cover, Orange, Rubber N1OC
- SANI-LAV Water Nozzle, Safety Orange w/Swivel N1S
- SANI-LAV Pistol Grip Spray Nozzle, 3/4 in Female, 150 psi, 7 gpm, Safety Orange N1A
- SANI-LAV Water Saver Hot/Cold Spray Nozzle, 3/4" Female, 150 psi, 5.3 gpm, Safety Orange N8120
- SANI-LAV Insulated Cover, 6-1/8" White N8WC
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Safety Orange N8S20
- BESTCARE Faucet Nozzle 2998-111-000
- SANI-LAV Pistol Grip Water Nozzle, 3/4 in Female, 100 psi, 6.5 gpm, Safety Orange N2
- Sani-Lav Kitchen Faucets & Accessories