BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Splash-Mount Spout, Swivel

SANI-LAV| Zoro #: G1093032| Mfr #: 2003

$55.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width (In.): 1/2Mounting Type: Splash-MountItem: Splash-Mount Spout
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1093032 Mfr #: 2003
Overall Width (In.): 1/2Mounting Type: Splash-Mount
Item: Splash-Mount SpoutIncludes: Hardware
Compliance: NSF/ANSI 372 Low LeadType: Swivel
Material of Construction: Chrome-Plated brassColor/Finish: Brass/Chrome plated
For Use With: Mfr. No. 5051, 505L, 5071, 507L, 5011, 501L, 5031, 503L, 5251, 525L, 5211, 521L, 54W1, 54WSL, 54F1, 54FSL, 56W1, 56WSL, 56F1, 56FSL, 58W1, 58WSL, 58F1, 58FSL, 510W1, 510WS, 510F1, 510FS, 512W1, 512WSL, 512F1, 512FSLOverall Length (In.): 6-3/4
Overall Height (In.): 12Country of Origin (subject to change): Taiwan, Province of China

Description

Splash-Mount Spout, Swivel, Chrome-Plated Brass Material of Construction, Overall Length 6 3/4 In, Overall Width 1/2 In, Overall Height 12 In, Splash-Mount Mounting Type, Chrome-Plated Color/Finish, For Use With 1HLF3-1HLF6, 2RRE2, 2RRE3, 1XTJ2, 1XTJ4, 2RRD7 And 2RRD9, Includes Hardware

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews