Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spray Nozzle, 3/4 in., 6.5 gpm, 100 psi

  • Zoro #: G6159395
  • Mfr #: N2B
$12.89
  • Nozzle Shutoff: Handle Controls
  • Connection Type: 3/4 in GHT Female Inlet
  • Material: Brass, Stainless Steel, Zinc
See full product details
Orders over $75 ship free.

Sani-Lav #N2B Specifications

  • Zoro #: G6159395
  • Mfr #: N2B
Nozzle Shutoff: Handle Controls Connection Type: 3/4 in GHT Female Inlet
Material: Brass, Stainless Steel, Zinc Max. Pressure: 100 psi
Pipe Size: 3/4 in Flow Rate: 6.5 gpm
Item: Spray Nozzle Length: 5 in
Temp. Range: 32 Degrees to 180 Degrees F Color: Black
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Spray Nozzle, Pipe Size 3/4 in, Length 5 in, Material Brass, Stainless Steel, Zinc, Connection Type 3/4 in GHT Female Inlet, Flow Rate 6.5 gpm, Max. Pressure 100 psi, Nozzle Shutoff Handle Controls, Temp. Range 32 Degrees to 180 Degrees F, Color Black

Technical Guides

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Sani-Lav #N2B