Spray Nozzle, Alum, Brass, SS, Orange
- Zoro #: G5097434
- Mfr #: N1A
$56.02
- Item: Spray Nozzle
- Nozzle Design: Pistol Grip
- Max. Temp.: 200 Degrees F
Sani-Lav #N1A Specifications
| |
Item: Spray Nozzle | Nozzle Design: Pistol Grip |
Max. Temp.: 200 Degrees F | Max. Pressure: 150 psi |
Length: 5-1/2" | Flow Rate: 7 gpm |
Construction: Aluminum, Brass and Stainless Steel | Connection: 3/4 in GHT |
Color: Safety Orange | Design: Rear trigger |
Features: Lightweight, Adjustable Spray, Hot and Cold, Insulated Handle, Crash Resistant | Flow Control: Trigger |
Material: Body: Aluminum; Handle: Stainless Steel | Temp. Range: 200 Degrees F |
Size: 3/4" Female | Country of Origin (subject to change): Taiwan, Province of China |
Description
Spray Nozzle, Nozzle Design Pistol Grip, Features Lightweight, Adjustable Spray, Hot and Cold, Insulated Handle, Crash Resistant, Construction Aluminum, Brass and Stainless Steel, Connection 3/4 in GHT, Flow Rate 7 gpm, Max. Pressure 150 psi, Max. Temp. 200 Degrees F, Color Safety Orange, Flow Control Trigger, Length 5 1/2 in