Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Spray Nozzle, Stainless Steel, White

  • Zoro #: G5097583
  • Mfr #: N1SSW
$89.95
  • Length: 5-1/2"
  • Features: Adjustable Spray, Hot and Cold, Insulated Handle, Crash Resistant
  • Connection: 3/4 in GHT
See full product details
This item ships free.

Sani-Lav #N1SSW Specifications

  • Zoro #: G5097583
  • Mfr #: N1SSW
Length: 5-1/2" Features: Adjustable Spray, Hot and Cold, Insulated Handle, Crash Resistant
Connection: 3/4 in GHT Max. Pressure: 150 psi
Flow Rate: 7 gpm Flow Control: Trigger
Max. Temp.: 200 Degrees F Construction: Stainless Steel
Color: White Item: Spray Nozzle
Design: Rear trigger Nozzle Design: Pistol Grip
Material: Stainless Steel Temp. Range: 200 Degrees F
Size: 3/4" Female Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Spray Nozzle, Nozzle Design Pistol Grip, Features Adjustable Spray, Hot and Cold, Insulated Handle, Crash Resistant, Construction Stainless Steel, Connection 3/4 in GHT, Flow Rate 7 gpm, Max. Pressure 100 psi, Max. Temp. 200 Degrees F, Color White, Flow Control Trigger, Length 5 1/2 in

Technical Guides

Reviews of Sani-Lav #N1SSW