Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Valve Repair Kit, 1/2 In NPT

  • Zoro #: G5040524
  • Mfr #: 1061L
$34.95
  • Connection (In.): 1/2 NPT Inlets
  • Material of Construction: Brass and Stainless Steel
  • Includes: Plunger Assembly and Stainless Steel Spring, Threaded Insert
See full product details
Orders over $75 ship free.

Sani-Lav #1061L Specifications

  • Zoro #: G5040524
  • Mfr #: 1061L
Connection (In.): 1/2 NPT Inlets Material of Construction: Brass and Stainless Steel
Includes: Plunger Assembly and Stainless Steel Spring, Threaded Insert Overall Height (In.): 1 in
Overall Length (In.): 3 in Overall Width (In.): 1 in
Color/Finish: Nickel and Stainless Steel Type: Replacement Kit for all Sani-Lav Valves
Item: Pedal Valve Repair Kit For Use With: Sinks and Wash Stations with Single or Douuble Valves
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Valve Repair Kit, For all Sani-Lav Foot Controlled Valves, Brass and Stainless Steel Material of Construction, Connection (In.) 1/2 NPT, Chrome/Nickel Plated Color/Finish, For Use With Sinks and Wash Stations w/Valves

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Sani-Lav #1061L