Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Food Service Wipes, 11-1/2 x 7", 12 Pack, 90 Wipes/ Pack

  • Zoro #: G4585052
  • Mfr #: A580FW

$58.21 ($4.85/unit)

  • Sheet Size: 7" x 11-1/2"
  • Wipes per Container: 100
  • Includes: 12 Pouches
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Sani Professional #A580FW Specifications

  • Zoro #: G4585052
  • Mfr #: A580FW
Sheet Size: 7" x 11-1/2" Wipes per Container: 100
Includes: 12 Pouches Wet Contact Time: 1 min. or Less
Cleaner Container Type: Soft Pack Includes Chemical: None
Wipes Application: Food Service Cleaner Form: Wipes
Container Type: Box Item: Food Service Wipes
Fragrance: Floral, Citrus Application: Hand Washing
Cleaning Wipe - Item: Food Service Wipes Cleaner Chemical Product Grouping: Cleaning Wipes
Cleaner Container Size: 100 ct. Primary Chemical: None
Color: White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Stock up on specialty wipes such as antibacterial wipes for the gym, doctor’s office or classroom. Sani Professional Food Service Wipes include characteristics like: Color: White, Sheet Size: 7" x 11-1/2", Fragrance: Floral, citrus.

Technical Guides

Reviews of Sani Professional #A580FW