Sani Professional
Wipes, Hard, Non-porous Surfaces, 6" x 6.75", 6" W. x
- Zoro #: G6079602
- Mfr #: NIC P13872

Tap to zoom
Hover or click to zoom
$106.43
pkg. of 12 ($8.87/ea)
- Sheet Size: 6" x 6.75"
- Item: Wipes
- Effective to Remove: Bacteria
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $106.43
Sani Professional #NIC P13872 Specifications
- Zoro #: G6079602
- Mfr #: NIC P13872
- Sheet Size: 6" x 6.75"
- Item: Wipes
- Effective to Remove: Bacteria
- Net Weight: 26.65 lbs
- For Use On: Bed Railings; Blood Glucose Meters (Glucometers); Cabinets; Carts; Chairs; Counters; Delivery Equipment; Dental Unit Instruments Trays; Diagnostic Equipment; Exam Tables; Gurneys; IV Poles; Isolettes; Patient Monitoring Equipment; Patient Support; Stethoscopes; Stretchers; Tables; Telephones; Toilet Seats
- Width: 6"
- Length: 6.75"
- Standards: EPA Reg. No. 9480-9; EPA List N
- Application: Hard, Non-porous Surfaces
- Packaging Type: Canister
- Country of Origin (subject to change): United States
Description
Sani Professional® Sani-Cloth AF3 Germicidal Disposable Wipes, 6 x 6 3/4, 12 per Carton
Restrictions and Compliance
- This item has been restricted from sale in the following states: No