Skip to Main Content
customer-service Help
Sanitaire

RESTORE? Spot Commercial Carpet Extractor

Sanitaire RESTORE? Spot Commercial Carpet Extractor SC6060A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$199.99
  • Item: Restore Spot Carpet Extractor
  • Length: 18-1/2"
  • Width: 15-13/64"
See full product details
This item ships free.
Total: $199.99

Sanitaire #SC6060A Specifications

  • Item: Restore Spot Carpet Extractor
  • Length: 18-1/2"
  • Width: 15-13/64"
  • Hose Dia.: 1-1/2"
  • Casters: Yes
  • Hose Length: 8 ft.
  • Height: 25"
  • Watts: 1200
  • Standards: ETL
  • Power Cord Length: 25 ft.
  • Number of Motor Stages: 1
  • Tank Material: Polyethylene
  • Warranty: 1 yr.
  • Wet Capacity: 8 gal.
  • Includes: Tools
  • Dry Capacity: 8 gal.
  • Air Flow: 114 cfm
  • Series: Industrial
  • Voltage: 120v
  • Hz: 60
  • Filter Type: Standard
  • Amps: 11
  • Drain: Yes
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Restore Spot Carpet Extractor

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Sanitaire #SC6060A