Sanitaire
Canister Vacuum, 135 CFM, 71 dBa
Mfr # SC3683D
Zoro # G3708041
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Vacuum Filtration Type Standard
- Weight 10 lb
- Vacuum Collection Type Disposable Bag
- Number of Motor Stages 1
Explore More Products
- SANITAIRE FORCE QuietClean Upright Bagged Vacuum, Sealed HEPA, 23 lb, 4.5qt, Red SC5815E
- SANITAIRE TRANSPORT QuietClean Backpack Vacuum, 11.5 lb, Red SC412A
- SANITAIRE Backpack Vacuum, Air Flow 120 cfm SC535A
- SANITAIRE FORCE QuietClean Bagged Upright Vacuum, Sealed HEPA, 17 lb, 4.5qt, Blk SC5713A
- SANITAIRE Backpack Vacuum Cleaner, 120 cfm, 120V, 6qt SC412B
- SANITAIRE EXTEND Canister Vacuum SC3683D, 10 A Current, Red SC3683D
- MILWAUKEE TOOL M18 Compact Vacuum, M18 Battery Pack 0940-20, 48-11-1850
- BLACK & DECKER VACUUM HAND CORDLESS 3.6V HNVC115J22
- HOOVER Carpet Cleaner Smrtwash FH52000
- NINJA Migh12A Canister Vacuum 3670G
- METROVAC MetroVac Vac N Blo Portable Vacuum / Blower 1.7 Hp VNB-72B
- Sanitaire Portable Vacuums