Liftkar Pro Uni Pistol Grip Stairclimbing Hand Truck 310 Lbs. Cap., Pneumatic Wheels DS-NG

  • Mfr # SP14UN01PI85

  • Zoro # G016283661


product price:  $4,569.99
/ea
Free Shipping & Returns

Key Features

Wheel Type
Pneumatic
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Handle Type
Pistol
Wheel Diameter
10.375 in
Overall Height
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP14UN01PI85
Zoro #
G016283661
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
10.375 in
Overall Height
64 in
Overall Length
12 in
Base Plate Dimensions
17.7 in x 7.5 in
Overall Width
20 in

Details

Wheel Type
Pneumatic
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Handle Type
Pistol
Item
Stairclimbing Hand Truck
Features
Stairclimbing
Color
Silver/Blue
Load Capacity
310 lbs / 660 lbs
Assembled
Yes
Material
Aluminum

Description

The Liftkar Pro UNI 140 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 310 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The pistol grip handles provide enhanced control and comfort, while the pneumatic wheels ensure smooth movement across various surfaces, including rough terrain and uneven staircases. Equipped with an advanced stair-climbing mechanism, the UNI 140 can ascend and descend 35 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,750 steps, making it one of the most efficient solutions for stair navigation. The DS-NG toeplate is designed for secure transport of rounded or cylindrical objects, making it ideal for handling water drums, gas cylinders, and similar loads. Its contoured shape provides enhanced grip and stability, ensuring that rounded items remain firmly in place during transport. Built with a lightweight yet durable frame, the Liftkar Pro UNI 140 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.