
Liftkar Pro Uni Pistol Grip Stairclimbing Handtruck 375 Lbs. Cap., Puncture Proof Wheels V
Mfr # SP17UN03PI01
Zoro # G416284015
product price:Â $4,823.99
/ea
Free Shipping & Returns
Key Features
Features
Stairclimbing
Overall Width
20 in
Handle Type
Pistol
Load Capacity
380 lbs / 660 lbs
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP17UN03PI01
Zoro #
G416284015
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
20 in
Base Plate Dimensions
16.3 in x 9.2 in
Overall Length
12 in
Wheel Diameter
10.25 in
Overall Height
64 in
Details
Features
Stairclimbing
Handle Type
Pistol
Load Capacity
380 lbs / 660 lbs
Material
Aluminum
Item
Stairclimbing Hand Truck
Assembled
Yes
Wheel Type
Puncture Proof
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Color
Silver/Blue
Description
The Liftkar Pro UNI 170 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 380 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The pistol grip handles provide enhanced control and comfort, while the puncture-proof wheels ensure reliable movement across various surfaces without the risk of flats, making them ideal for rough or debris-filled environments. Equipped with an advanced stair-climbing mechanism, the UNI 170 can ascend and descend 29 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,500 steps, making it one of the most efficient solutions for stair navigation. The V toeplate is specifically designed for transporting cylindrical loads such as water bottles, gas cylinders, and kegs, ensuring secure handling and preventing items from rolling during transport. Built with a lightweight yet durable frame, the Liftkar Pro UNI 170 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.