Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Artist Square Chalk Pastels, PK48

  • Zoro #: G4857197
  • Mfr #: 22-4126
$26.63 ($0.55/unit)
  • Width:
  • Weight:
  • Features:
See full product details
Orders over $75 ship free.

Sargent Art #22-4126 Specifications

  • Zoro #: G4857197
  • Mfr #: 22-4126
Width: Weight:
Features: Recommended Age: 5+ Years
Depth: Length:
Outside Diameter: For Use With:
Inside Diameter: Finish:
Overall Length: Recommended Grade: Grade K+
Height: Overall Height:
Capacity: Voltage:
Includes: 48 pastels Application:
Thickness: Choking Hazard:
Material: Chalk Overall Width:
Size: Standards:
Color: Assorted Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Sargent Art® Artist Chalk Pastels feature brilliant pigments and smooth velvety texture. Each square chalk stick measures 2.5" x 0.375". Each set comes packaged in a lift-lid box. Non-toxic and conforms to ASTM D 4236. Each pack includes 24 chalk pastels: White, Ochre, Dk Flesh, Cad Yell, Cad Org, Org, Alizarin Crimson, Nougat, Sanguine, Burnt Ochre, Indanthrene Blue, Violet, Perm Green, Olive Green, Phthalo Green, Leaf Green, Dk Phthalo Green, Lt Cobalt Turq, Med Phthalo Blue, Cobalt Blue, Cool Grey 1, 2, 4, 5, and Black. Sold as 2 sets for a total of 48 pastels.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Sargent Art #22-4126