Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Painting Paper Pad For Acrylic Paint, PK30

  • Zoro #: G4856664
  • Mfr #: 23-5025
$24.04 ($0.80/unit)
  • Features:
  • Length:
  • Depth:
See full product details
Orders over $75 ship free.

Sargent Art #23-5025 Specifications

  • Zoro #: G4856664
  • Mfr #: 23-5025
Features: Length:
Depth: Capacity:
Recommended Grade: Grade K+ Finish:
Application: Recommended Age: 5+ Years
Color: White Choking Hazard:
Width: Material: Paper
Overall Length: Size:
Inside Diameter: Weight:
For Use With: Height:
Includes: 3 pads (30 sheets total) Overall Width:
Outside Diameter: Voltage:
Standards: Thickness:
Overall Height: Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Acrylic Pad features canvas textured paper suitable for acrylic painting. Measures 8.25" x 11.625". Acid-free. Each individual pad contains 10 sheets. Sold as a pack of 3 pads.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Sargent Art #23-5025