Sargent

Lever Lockset, Mechanical, Storeroom, Grd.1

Hover or click to zoom Tap to zoom
Key Features
  • Backset: 2 3/4 in
  • Lockset Finish: Satin Chrome
  • Electrical/Mechanical: Mechanical
  • For Use With: Wood, Steel Doors
  • Includes: Hardware
  • Mortise / Cylindrical: Cylindrical
  • Location Type: Commercial
  • Lockset Function: Storeroom
See full product details
$467.83
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Details

Backset 2 3/4 in
Lockset Finish Satin Chrome
Electrical/Mechanical Mechanical
For Use With Wood, Steel Doors
Includes Hardware
Mortise / Cylindrical Cylindrical
Location Type Commercial
Lockset Function Storeroom
Lockset Grade 1
Lockset Handle Type Lever
Mortise/Cylindrical Cylindrical
Number of Pins 6 to 7
Required Door Thickness 1-3/4 in
Series 10 Line
Style 10 Angled
Finish Satin Chrome
Lockset Fire Rating 3 hr
Ligature Resistant No
Strike Type ASA Strike
Handle Material Solid Cast
Strike Dim. 1-1/4 in x 4-7/8 in
Lockset Performance Strength Heavy Duty
Features Easy Change Outs, Simple Cylinder Removal
Item Lever

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 10 Angled, Lockset Finish Satin Chrome, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Easy Change Outs, Simple Cylinder Removal, For Use With Wood, Steel Doors, Handle Material Solid Cast, Includes Hardware, Item Lever, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Pins 6 to 7

    Reviews of Sargent #2860-10G04 LL 26D