Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Manual Hydraulic Sargent 281 Door Closer Heavy Duty Silver

  • Zoro #: G9783943
  • Mfr #: 281 CPS TB EN
$416.07
  • ADA Compliant: Yes
  • Ligature Resistant: No
  • Finish: Aluminum Painted
See full product details
This item ships free.

Sargent #281 CPS TB EN Specifications

  • Zoro #: G9783943
  • Mfr #: 281 CPS TB EN
ADA Compliant: Yes Ligature Resistant: No
Finish: Aluminum Painted Closer Performance: Heavy Duty
Projection from Wall: 2 3/16 in Exterior Door Width: 48 in
Interior/Exterior: Interior and Exterior Hydraulic/Pneumatic: Hydraulic
Housing Height: 4-3/8 in Max. Door Opening: 120 Degrees
Automatic/Manual: Manual Interior Door Width: 48 in
Mounting Hardware: Included Housing Depth: 2 3/16 in
Fire Rating - Door Hardware: 3 hr Housing Length: 11 3/4 in
Includes: Thru Bolts Item: Door Closer
Hand Orientation: Non-Handed Color: Silver
Closer Series: Sargent 281 Closer Mounting Style: Parallel, Regular, Top Frame
Spring Size: Adjustable 1 to 6 Standards: ANSI A156.4 Grade 1, UL-10C and UBC 7-2 (1997) Positive Pressure Fire Test
Closer Type: Non Hold Open Arm Type: Heavy Duty Compression Stop
Arm Material: Steel Category Type: Parallel Arm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Sargent 281 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL-10C and UBC 7-2 (1997) Positive Pressure Fire Test, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Heavy Duty Compression Stop, Color Silver, Exterior Door Width 48 in, Housing Height 4-3/8 in

Reviews of Sargent #281 CPS TB EN