- Home
- /
- Hardware & Building Materials
- /
- Door Hardware & Components
- /
- Door Exit Devices
- /
- Rim Exit Devices
- /
- Right Hand Reverse Electroguard Delayed Egress Rim Exit Device Exit Only for 33" to 36" Door Dark Br
Sargent
Right Hand Reverse Electroguard Delayed Egress Rim Exit Device Exit Only for 33" to 36" Door Dark Br
- Zoro #: G000764701
- Mfr #: 598810F10BERHR
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,441.08
Sargent #598810F10BERHR Specifications
- Zoro #: G000764701
- Mfr #: 598810F10BERHR
- Country of Origin (subject to change): Unknown
Description
SARGENT Manufacturing Company, an ASSA ABLOY Group company, was founded in the early 1800s and is a leading manufacturer of architectural hardware and locking products for new and retrofit applications. SARGENT products are installed in many types of buildings, including commercial, healthcare, industrial and educational, and are “key” to the security of them all.
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Sargent #598810F10BERHR
Explore more
- SARGENT Surface Exit Device, 42", US32D 8810J 32D
- SARGENT Fire Rated Surface Exit Device, Night Latch, 36", US32D 12-8804F 32D
- SARGENT Rim, Dummy Trim F Lever 8810 F 32D
- SARGENT UL Fire Rated Reversible Hvy Dty Rim Exit Device Exit Only for 43" to 48" Door Sprayed Aluminum Enam 123828GEN
- SARGENT 80 Series Exit Device Mechanical Night latch Lock to accept SFIC Core 36W ET Trim L Rose Satin Stain SRG-70-8804F-ETL-32D
- PRECISION Dummy Trim, 1702 Series, Silver 3R01702ARHRB630
- VON DUPRIN Grade 1 SVR Exit Device, Exit Only, 48" x 84", US10B 9827EO 4 313
- Sargent Door Exit Devices