- Home
- /
- Hardware & Building Materials
- /
- Door Hardware & Components
- /
- Door Exit Devices
- /
- Rim Exit Devices
- /
- Right Hand Reverse Xtr Hvy Dty Fire Rated Rim Exit Device with ND Lever ET Trim Always Operable for
Sargent
Right Hand Reverse Xtr Hvy Dty Fire Rated Rim Exit Device with ND Lever ET Trim Always Operable for
- Zoro #: G100764724
- Mfr #: 1219438815JETP26DBSPRHR
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $2,044.06
Sargent #1219438815JETP26DBSPRHR Specifications
- Zoro #: G100764724
- Mfr #: 1219438815JETP26DBSPRHR
- Country of Origin (subject to change): Unknown
Description
1219438815JETP26DBSPRHR Right Hand Reverse Extra Heavy Duty Fire Rated Rim Exit Device with ND Lever ET Trim Always Operable for 37" to 42" Door with 19 and 43 Options Satin Chrome by Black Suede Powder Coat Finish
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Sargent #1219438815JETP26DBSPRHR
Explore more
- SARGENT Rim, Dummy Trim F Lever 8810 F 32D
- SARGENT Vertical Rod w/Trim, Exit Device, Grade 1 8710F RHR 10B
- SARGENT Surf. Vert. Rod, StainlessSteel, Serie8700 8713F RHR 32D
- SARGENT Vertical Rod w/Trim, Exit Device, Grade 1 8710F RHR 32D
- LOCKEYUSA Rim Exit Device, Panic Bar, 42 In. W, Stainless Steel, PB1142SS PB1142SS
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 99DT 3 313
- Sargent Door Exit Devices