Shop Alternate Products
This Product is Discontinued
Sas Safety
Disposable Gloves, Nitrile, Powder Free, Orange, XL, 100 PK (Discontinued)
Mfr # 66574
Zoro # G6436757
This Product is Discontinued
Key Features
- Glove Size XL
- Disposable Glove Material Nitrile
- Palm Thickness 6 mil
- Color Orange
- Powdered/Powder Free Powder Free