Shop Alternate Products
This Product is Discontinued
Sas Safety
First-Aid Kit, 25 Person (Discontinued)
Mfr # 6025
Zoro # G7120657
This Product is Discontinued
Key Features
- First Aid Kit Type Kit
- Standards ANSI Z308.1-2009
- First Aid Kit Mounting Type Wall Mount
- Height 7-1/2"
- Material Plastic