Skip to Main Content
customer-service Help
Sas Safety

Safety Glasses, Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant

Sas Safety Safety Glasses,  Clear Polycarbonate Lens,  Anti-Fog,  Scratch-Resistant 540-0300
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.54 /ea

Order in multiples of 2

  • Lens Color: Clear
  • Lens Coating: Anti-Fog, Scratch-Resistant
  • Lens Material: Polycarbonate
See full product details
Orders over $75 ship free.
Total: $11.08

Sas Safety #540-0300 Specifications

  • Lens Color: Clear
  • Lens Coating: Anti-Fog, Scratch-Resistant
  • Lens Material: Polycarbonate
  • Gender: Unisex
  • Standards: ANSI Z87.1-2015
  • Item: Safety Glasses
  • Frame Color: Blue
  • Series: Diamondback
  • Primary Lens Color: Clear
  • Features: 99.9% UV Protection; Non-Slip Nose Piece; Wrap-Around Design Hugs The Face; Non-Slip Temples
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Safety Glasses,Blue Frame,Clr Lens

Reviews of Sas Safety #540-0300