Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bulb, Halogen, 100W, T4, Mini Cand Base, Single Ended

  • Zoro #: G0956945
  • Mfr #: S3107
$6.44 /ea

Order in multiples of 2

  • Item: Bulb,Halogen,100W,T4,Mini Cand Base,Sngl
  • Diameter:
  • High Output:
See full product details
Orders over $75 ship free.

Satco #S3107 Specifications

  • Zoro #: G0956945
  • Mfr #: S3107
Item: Bulb,Halogen,100W,T4,Mini Cand Base,Sngl Diameter:
High Output: Bulb Min. Starting Temp.:
Average Bulb Life: Volt Bulb:
Light Bulb Dia.: Used For:
Lamp Type: Bulb Amps:
Lens Material: Current Rating:
Sub-Category: Base Mounting Centers:
Trade Number: Bulb Shape:
Depth: Bulb Power Source:
Fits: Housing Material:
Shatter-Resistant: Indoor/Outdoor Usage:
Light Distribution: Type:
Lumens: Application:
Rough Service: Lens Color:
Light Color: Material:
Housing Color: Mounting Type:
For Enclosed Fixtures: Bulb Housing:
Width: Voltage:
Bulb Technology: Green Environmental Attribute:
Standards: Post:
Height: Bulb Manufacturers Warranty Length:
Max Overall Bulb Length: Bulb Type:
Bulb Finish: Bulb Primary Application:
Length: Bulb Base Type:
Bulb Start Type: Bulb Operating Temp. Range:
Number of Bulbs: Termination Type:
Replaces: Features:
Lamp Life: Includes:
Light Appearance: Color:
Watts: For Use With:
Shape: Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bulb,Halogen,100W,T4,Mini Cand Base,Sngl

Reviews of Satco #S3107