Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bulb, Halogen, 20W, T3, Bi Pin G4 Base, Bi Pin

  • Zoro #: G0957785
  • Mfr #: S1986
$7.09 /ea

Order in multiples of 2

  • Item: Bulb,Halogen,20W,T3,Bi Pin G4 Base,Bi Pi
  • Bulb Start Type:
  • Voltage:
See full product details
Orders over $75 ship free.

Satco #S1986 Specifications

  • Zoro #: G0957785
  • Mfr #: S1986
Item: Bulb,Halogen,20W,T3,Bi Pin G4 Base,Bi Pi Bulb Start Type:
Voltage: Bulb Amps:
Housing Material: Bulb Manufacturers Warranty Length:
Light Appearance: Bulb Min. Starting Temp.:
Material: Trade Number:
Bulb Power Source: For Enclosed Fixtures:
Indoor/Outdoor Usage: High Output:
Lumens: Bulb Primary Application:
Shape: Rough Service:
Post: Bulb Shape:
Green Environmental Attribute: Standards:
Termination Type: Color:
Shatter-Resistant: For Use With:
Bulb Operating Temp. Range: Watts:
Height: Fits:
Length: Volt Bulb:
Mounting Type: Type:
Features: Application:
Lamp Type: Housing Color:
Light Color: Includes:
Bulb Type: Light Bulb Dia.:
Lens Color: Current Rating:
Max Overall Bulb Length: Base Mounting Centers:
Bulb Base Type: Replaces:
Average Bulb Life: Lamp Life:
Light Distribution: Lens Material:
Used For: Bulb Technology:
Width: Diameter:
Sub-Category: Depth:
Bulb Housing: Number of Bulbs:
Bulb Finish: Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

20 Watt - Halogen - T3 - Clear - 2000 Average Rated Hours - 260 Lumens - Bi Pin G4 Base - 24 Volts

Reviews of Satco #S1986