Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bulb, Halogen, 250W, T4 1/2, Mini Cand Base, Single Ended

  • Zoro #: G0957864
  • Mfr #: S3109
$4.81 /ea

Order in multiples of 2

  • Item: Bulb,Halogen,250W,T4 1/2,Mini Cand Base
  • Bulb Primary Application:
  • Lamp Type:
See full product details
Orders over $75 ship free.

Satco #S3109 Specifications

  • Zoro #: G0957864
  • Mfr #: S3109
Item: Bulb,Halogen,250W,T4 1/2,Mini Cand Base Bulb Primary Application:
Lamp Type: Material:
Number of Bulbs: Mounting Type:
Bulb Finish: Average Bulb Life:
Replaces: Color:
Termination Type: Post:
Type: Includes:
Green Environmental Attribute: Bulb Power Source:
Max Overall Bulb Length: Light Bulb Dia.:
Depth: Housing Material:
For Use With: Width:
Light Distribution: Current Rating:
Housing Color: Lens Material:
Light Appearance: Bulb Shape:
Standards: Bulb Min. Starting Temp.:
Indoor/Outdoor Usage: Sub-Category:
High Output: Bulb Manufacturers Warranty Length:
Application: Bulb Technology:
Shape: Lumens:
Voltage: Used For:
Bulb Operating Temp. Range: Bulb Type:
Base Mounting Centers: Bulb Housing:
Bulb Base Type: Volt Bulb:
Watts: Length:
Bulb Amps: Lens Color:
Light Color: Lamp Life:
Trade Number: Shatter-Resistant:
For Enclosed Fixtures: Fits:
Diameter: Height:
Features: Bulb Start Type:
Rough Service: Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

250 Watt - Halogen - T4 1/2 - Clear - 2000 Average Rated Hours - 4200 Lumens - Mini Candelabra Base - 120 Volts

Reviews of Satco #S3109