Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bulb, Halogen, 50W, T4, Bi Pin G8 Base, Bi Pin

  • Zoro #: G0959718
  • Mfr #: S4612
$5.92 /ea

Order in multiples of 2

  • Item: Bulb,Halogen,50W,T4,Bi Pin G8 Base,Bi Pi
  • Termination Type:
  • Lens Color:
See full product details
Orders over $75 ship free.

Satco #S4612 Specifications

  • Zoro #: G0959718
  • Mfr #: S4612
Item: Bulb,Halogen,50W,T4,Bi Pin G8 Base,Bi Pi Termination Type:
Lens Color: Shape:
Light Color: Bulb Power Source:
Depth: Light Distribution:
Color: Bulb Start Type:
Indoor/Outdoor Usage: Sub-Category:
Post: Bulb Primary Application:
Current Rating: Number of Bulbs:
Rough Service: Green Environmental Attribute:
Base Mounting Centers: Bulb Shape:
Bulb Type: Bulb Manufacturers Warranty Length:
Lumens: Bulb Amps:
Diameter: Includes:
Replaces: Width:
Watts: Material:
Max Overall Bulb Length: Lamp Type:
Average Bulb Life: Voltage:
Type: Length:
Mounting Type: Trade Number:
Bulb Finish: Bulb Operating Temp. Range:
Standards: Housing Material:
Bulb Base Type: Bulb Housing:
Features: Lens Material:
Volt Bulb: For Use With:
Lamp Life: High Output:
Fits: Shatter-Resistant:
Used For: Housing Color:
Application: Light Appearance:
Bulb Technology: Bulb Min. Starting Temp.:
Light Bulb Dia.: For Enclosed Fixtures:
Height: Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

50 Watt - Halogen - T4 - Clear - 2000 Average Rated Hours - 750 Lumens - Bi Pin G8 Base - 120 Volts

Restrictions and Compliance

This item has been restricted from sale in the following states: CA

Reviews of Satco #S4612