Skip to Main Content
customer-service Help
Satco

Bulb, LED, 9.5W, 230V, A19, E27, 50K

Satco Bulb, LED, 9.5W, 230V, A19, E27, 50K S9664
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.89 /ea

Order in multiples of 2

  • Bulb Base Type: European Medium (E27)
  • Bulb Color Temp.: 5000K
  • Bulb Shape: A19
See full product details
Out of Stock
Total: $13.78

Satco #S9664 Specifications

  • Bulb Base Type: European Medium (E27)
  • Bulb Color Temp.: 5000K
  • Bulb Shape: A19
  • Bulb Technology: LED
  • Dimmable: No
  • Light Distribution: 220 Degrees Beam Spread
  • Voltage: 230V
  • Watts: 9.5W
  • Item: Bulb,LED,9.5W,230V,A19,E27,50K
  • Average Bulb Life: 25,000 hr.
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bulb,LED,9.5W,230V,A19,E27,50K

Reviews of Satco #S9664