October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Incandescent Lamp, A15 Bulb Shape, 570 lm

  • Zoro #: G5498573
  • Mfr #: S3871

$0.69

Details
  • Bulb Min. Starting Temp.: -58 Degrees F
  • Bulb Technology: Incandescent
  • Bulb Shape: A15
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Satco #S3871 Specifications

  • Zoro #: G5498573
  • Mfr #: S3871
Bulb Min. Starting Temp.: -58 Degrees F Bulb Technology: Incandescent
Bulb Shape: A15 Indoor/Outdoor Usage: Indoor Only
Lumens: 570 Rough Service: No
Bulb Primary Application: Kitchen and Bath Bulb Housing: Glass/Metal
Standards: UL Listed Bulb Power Source: Plug and Play
Bulb Start Type: Instant Bulb Operating Temp. Range: -50 Degrees to 176 Degrees F
Bulb Manufacturers Warranty Length: 1 yr. High Output: No
Watts: 60 Voltage: 130
Shatter-Resistant: No Bulb Color Temp.: 2700K
Bulb Base Type: Medium Screw (E26) Light Bulb Dia.: 1-7/8"
Max Overall Bulb Length: 3-1/2" Max. Overall Bulb Length: 3-1/2"
Bulb Finish: Frosted Light Distribution: Omnidirectional
Lighting Technology: Incandescent Average Bulb Life: 2500/3000 hr.
Item: Incandescent Lamp Three-Way: No
Bulb Beam Angle: 360 Degrees For Enclosed Fixtures: No
Dimmable: Yes Country of Origin (subject to change): China

Description

Incandescent Lamp, Bulb Shape A15, 60 Watts, Bulb Base Type Medium Screw (E26), Lumens 570, Bulb Finish Frosted, Bulb Color Temp. 2700K, Incandescent, 130 Voltage, Shatter-Resistant No, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application Kitchen and Bath, Light Distribution Omnidirectional, Max. Overall Bulb Length 3-1/2 In., Light Bulb Dia. 1-7/8 In., Bulb Beam Angle 360 Degrees , Average Bulb Life 2500/3000 hr.

Reviews of Satco #S3871