Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Incandescent Lamp, G25 Bulb Shape, 320 lm

  • Zoro #: G5510878
  • Mfr #: S3441
$1.11
  • Indoor/Outdoor Usage: Indoor Only
  • Bulb Base Type: Medium Screw (E26)
  • Voltage: 120V AC
See full product details
Orders over $75 ship free.

Satco #S3441 Specifications

  • Zoro #: G5510878
  • Mfr #: S3441
Indoor/Outdoor Usage: Indoor Only Bulb Base Type: Medium Screw (E26)
Voltage: 120V AC Bulb Finish: White
For Enclosed Fixtures: No Lumens: 320 lm
Bulb Manufacturers Warranty Length: 1 yr Light Distribution: Omnidirectional
Bulb Beam Angle: 360 Degrees Average Bulb Life: 3000 hr.
Watts: 40W Shatter-Resistant: No
Item: Incandescent Bulb Bulb Housing: Glass/Metal
Bulb Color Temp.: 2700K Bulb Operating Temp. Range: -50 Degrees to 176 Degrees F
Standards: UL Listed Bulb Primary Application: General Purpose
Light Bulb Dia.: 3-1/8" Bulb Power Source: Plug and Play
Max. Overall Bulb Length: 4-3/8" Bulb Start Type: Instant
Lighting Technology: Incandescent Rough Service: No
Three-Way: No Bulb Min. Starting Temp.: -58 Degrees F
Dimmable: Yes Bulb Technology: Incandescent
High Output: No Bulb Shape: G25
Max Overall Bulb Length: 4-3/8" Bulb Minimum Starting Temperature: -58 Degrees F
Light Technology: Incandescent Overall Bulb Base Type: Medium Screw
Overall Bulb Shape: G Bulb Dia.: 3 1/8 in
Overall Length: 4 3/8 in Wattage Equivalency: 40W INC
Rated Life: 3,000 hr Trade Number: 40G25/W
Color Temperature: 2700 K Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Incandescent Bulb, G25 Bulb Shape, Medium Screw (E26) Bulb Base Type, Incandescent, 320 lm, 40W, 120V AC, Trade Number 40G25/W, Bulb Primary Application General Purpose, Standard Bulb Type, 2700 K, 360 Degrees Bulb Beam Angle, Indoor/Outdoor Usage Indoor Only, Shatter-Resistant No, Rough Service No, Dimmable Yes, Bulb Finish White, Bulb Housing Glass/Metal, 3 1/8 in Bulb Dia., 4 3/8 in Overall Length, Rated Life 3,000 hr, Bulb Minimum Starting Temperature -58 Degrees F

Restrictions and Compliance

This item has been restricted from sale in the following states: CA, CO, NV, VT, WA

Reviews of Satco #S3441