22.05 in D X 35.24 in H, Engineered wood 31.73 in W X
Mfr # 431315
Zoro # G311229296
Key Features
- Overall Width 31.73 in
- Overall Depth 22.05 in
- Overall Height 35.24 in
- Finish Sindoori Mango®
- Material Engineered wood
Product Information
Dimensions
Overall Width | 31.73 in |
Overall Depth | 22.05 in |
Overall Height | 35.24 in |
Details
Finish | Sindoori Mango® |
Material | Engineered wood |
Description
Is the lack of storage in your home office bringing you down? We can fix that! Create the additional storage options you need while adding the farmhouse style that you love with this office credenza with door from the Cannery Bridge collection. This small credenza features a top surface that provides you with space to store and display items like plants, books, and photos of your family. The top features a herringbone pattern for extra detail. This versatile home office credenza also features three drawers with full extension slides. The top drawer has a flip-front with a large drawer/shelf for laptop storage, a keyboard, or your planner. The two file drawers of this office storage cabinet easily hold your most important letter-size hanging files. Behind the door is an adjustable shelf that can move to different heights to create flexible storage for items of all shapes and sizes. Finished in Sindoori Mango, this stunning storage credenza is just what your home office is missing.
- •Three drawers with full extension slides hold various office supplies Large top drawer/shelf features flip-down panel for keyboard/mouse or laptop Two file drawers hold letter-size hanging files.
- •Storage area behind door holds vertical CPU tower and has an adjustable shelf.
- •Top features herringbone pattern for added detail.
- •Meets BIFMA standard x5.9 for safety, durability, and structural performance.
- •Finished on all sides for versatile placement in any room of your home.
- •Enclosed back with cord access to prevent cord clutter.
- •Sindoori Mango® finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Purple Iris Wall or Door Hanging Prints (IBD0256DS812)
- TRADEMARK FINE ART Jane Deakin 'Valley of the Waterfalls' Canvas Art, 30x47 (BL01479-C3047GG)
- LIFETIME 5 Ft. White Granite Round Commercial Folding Table (5402)
- FLASH FURNITURE 16" Round Silver Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-891315-GG)
- SAUDER 19.45 in D X 30 in H, Engineered wood, Metal 53.46 in W X (433624)
- SAUDER 23.46 in D X 57.24 in H, Engineered wood 58.74 in W X (401354)
- SAUDER 19.45 in D X 28.98 in H, Engineered wood 43.46 in W X (423005)
- SAUDER Computer Hutch, 12.84 in D X 27.01 in H, Engineered wood 59.06 in W X (433684)
- SAUDER L-Desk, 65.12 in D X 30 in H, Engineered wood 65.12 in W X (422982)
- SAUDER 65.98 in D X 29.76 in H, Engineered wood 65.94 in W X (429556)
- CONVENIENCE CONCEPTS Designs2Go Trestle Desk - Pink (HI2539802)
- Sauder Desks