Sauder
L-Desk, 59.06 in D X 28.5 in H, 51.02 in W X Engineered wood
Mfr # 425092
Zoro # G711227540
product price: $155.99
/ea
Free Shipping & Returns
Key Features
- Overall Width 51.02 in
- Overall Depth 59.06 in
- Overall Height 28.5 in
- Finish Summer Oakâ„¢
- Material Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
Dimensions
Overall Width | 51.02 in |
Overall Depth | 59.06 in |
Overall Height | 28.5 in |
Details
Item | L-Desk |
Finish | Summer Oakâ„¢ |
Material | Engineered wood |
Description
It's time to take care of business! Find the motivation you need to tackle all your projects when you add the beautiful style and increased functionality of this L-shaped desk from the Beginnings collection. This home office desk offers a spacious top surface that provides you with all the room you need for desk essentials like your laptop, stacks of folders, notepads and your hot cup of coffee. There's also plenty of space for home dcor items like an accent lamp and framed photos. The lower file drawer with full extension slides can hold letter-size hanging files so you can keep all your important documents organized. The open shelf cubbyhole provides you with additional storage space for miscellaneous office supplies like envelopes and your stapler. This desk is finished on all sides for versatile placement throughout your home. Finished in Summer Oak, this L-shaped will have you feeling ready to work!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.