Saunders
9-1/2 x 12" Portable Desktop, Gray
Mfr # 00470
Zoro # G3898745
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9" x 12"
- Clip Capacity 1/2 in
- Color Gray
- Width 10.6"
- Height 13-1/2"
Explore More Products
- SAUNDERS Recycled Clipboard, Blue 00439
- SAUNDERS Storage Clipboard 1/2", Red 00560
- SAUNDERS Redi-Rite Storage Clipboard, Aluminum 11025
- SAUNDERS 8-1/2" x 11" Plastic Clipboard 1", Blue 21602
- SAUNDERS 8-1/2" x 14" Clipboard, Arch, Lock 5713
- SAUNDERS Ring Binder Clipboard, Legal File Sz, Brn 5713
- SAUNDERS Saunders 00579 SlimMate Storage Clipboard; Safety Orange - 1.5 in. 579
- SAUNDERS Clipboard, Plastc, Rcycld, NYellow SAU21595
- SAUNDERS Recycled Plastic Clipboards, Blue SAU21602
- SAUNDERS MFG Saunders Cruiser-Mate Aluminum Storage Clipboard, Top Opening, 8-1/2" x 12", Silver 21017
- ZORO SELECT 8-1/2" x 14" Butterfly Clipboard, Brown 49Z237
- Saunders Clipboards