Saunders
2" Three Ring Round Binder, Silver
Mfr # 00605
Zoro # G2748961
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Number of Rings 3
- Material Aluminum
- Ring Size 2"
- Ring Type - Binders Round
Explore More Products
- SAUNDERS 1" Three Ring Round Binder, Silver 00603
- SAUNDERS Aluminum Field Binder 603
- SAUNDERS Binder, 3-Ring, Round Ring, Silver 604
- C-LINE PRODUCTS Self-Adhesive Attaching Strips, 3-Hole Punched, 11 x 1, PK200 64713
- AVERY Heavy-Duty View 3 Ring Binder, 1.5" One 79795
- AVERY Round Ring View Binder, 1.5", Black 05725
- AVERY 3" Slant Ring Durable Binder, White AVE17042
- AVERY Heavy-Duty Non Stick View Binder, 3 Ring, 0.5" Cap, 11x8.5, White, PK4 79709
- BUSINESS SOURCE Standard Book Rings 3" Diameter, PK10 01441
- ACCO 6" Binder with Hooks 14-7/8"x11", Gray A7054074A
- AVERY Binder Spine Inserts, 1/2" Capacity, 80/PK, White 80PK AVE89101
- Saunders Binders