Saunders
8-1/2" x 11" Portable Storage Clipboard 1-1/2", Silver
Mfr # 21017
Zoro # G2044567
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 11"
- Clip Capacity 1 in
- Color Silver
- Width 9"
- Height 14"
Explore More Products
- SAUNDERS Clipboard, Plastc, Rcycld, Neon Pink 21594
- SAUNDERS 8-1/2" x 11" Portable Storage Clipboard 1", Orange 00543
- SAUNDERS Clipboard, Arch, Lock, Brown 5712
- SAUNDERS Recycled Clipboard, Black 21603
- SAUNDERS 8-1/2" x 11" Storage Clipboard 1/2", Black 00533
- SAUNDERS RediRite ™ 8-1/2" x 11" Redi-Rite Aluminum Storage Clipboard 1-1/2", Silver 11017
- SAUNDERS Recycled Plastic Clipboards, Green SAU21604
- SAUNDERS SlimMate Storage Clipboard- Clear 871
- SAUNDERS Recycled Plastic Clipboards, Purple SAU21606
- SAUNDERS 9" x 12" Polypropylene Clipboard, Black 00558
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Translucent Clear, Set of 12, 12PK 45000
- Saunders Clipboards