Clipboard, Letter, Blue

SAUNDERS| Zoro #: G2021144| Mfr #: 21602

$3.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2021144 Mfr #: 21602
Item: ClipboardGreen Environmental Attribute: Minimum 50% Post-Consumer Recycled Content
Clip Capacity: 1"File Size: Letter
Clip Type: High CapacityWidth: 8-7/8"
Sheet Size: 8-1/2 x 11"Material: Plastic
Height: 13-1/4"Color: Blue
Country of Origin (subject to change): United States

Product Description

Clipboard, File Size Letter, Clip Type High Capacity, Clip Capacity 1 In., Color Blue, Plastic, Width 8-7/8 In., Height 13-1/4 In., Sheet Size 8-1/2 x 11 In.

Product Reviews

Save 15%. Sign up for Z-mail.