KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clipboard, Letter, Ice Blue

SAUNDERS| Zoro #: G1681635| Mfr #: 00439

$6.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8-7/8"
Clip Capacity: 1/2"
Item: Clipboard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1681635 Mfr #: 00439
Width: 8-7/8"Clip Capacity: 1/2"
Item: ClipboardGreen Environmental Attribute: Minimum 50% Post-Consumer Recycled Content
Color: Ice BlueHeight: 12-1/2"
Clip Type: Low ProfileSheet Size: 8-1/2 x 11"
Material: PlasticFile Size: Letter
Country of Origin (subject to change): United States

Description

Clipboard, File Size Letter, Clip Type Low Profile, Clip Capacity 1/2 In., Color Ice Blue, Plastic, Width 8-7/8 In., Height 12-1/2 In., Sheet Size 8-1/2 x 11 In.

Reviews