LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Clipboard, Letter, Purple

SAUNDERS| Zoro #: G0898457| Mfr #: 21606

$4.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0898457 Mfr #: 21606
Item: ClipboardGreen Environmental Attribute: Minimum 50% Post-Consumer Recycled Content
File Size: LetterClip Type: High Capacity
Width: 8-7/8"Sheet Size: 8-1/2 x 11"
Material: PlasticHeight: 13-1/4"
Color: PurpleClip Capacity: 1"
Country of Origin (subject to change): United States

Product Description

Clipboard, File Size Letter, Clip Type High Capacity, Clip Capacity 1 In., Color Purple, Plastic, Width 8-7/8 In., Height 13-1/4 In., Sheet Size 8-1/2 x 11 In.

Product Reviews

Save 15%. Sign up for Z-mail.