Portable Storage Clipboard, Legal, Silver

SAUNDERS| Zoro #: G0950661| Mfr #: 10019

$24.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0950661 Mfr #: 10019
Color: silverMaterial: aluminum
Clip Type: SerratedGreen Environmental Attribute: Minimum 50% Post-Consumer Recycled Content
Item: Portable Storage ClipboardFile Size: Legal
Storage Capacity: 3/8"Opening Type: Top
Width: 9-1/8"Sheet Size: 6" x 11"
Height: 14-1/2"Depth: 3/8"
Clip Capacity: 1/2"Country of Origin (subject to change): United States

Product Description

Portable Storage Clipboard, File Size Legal, Clip Type Serrated, Clip Capacity 1/2 In., Opening Type Top, Color Silver, Aluminum, Width 9-1/8 In., Depth 3/8 In., Height 14-1/2 In., Sheet Size 6 In. x 11 In., Storage Capacity 3/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.