Saunders
8-1/2" x 14" Portable Storage Clipboard 3/8", Silver
Mfr # 10519
Zoro # G0894223
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 14"
- Clip Capacity 1/2 in
- Color Silver
- Width 9"
- Height 14"
Explore More Products
- SAUNDERS Clipboard 1", Silver 22517
- SAUNDERS Storage Clipboard 1/2", Orange 00579
- SAUNDERS Storage Clipboard 1", Black 21117
- SAUNDERS 8-1/2" x 14" Clipboard, Arch, Lock 5713
- SAUNDERS Antimicrobial Clipboard SAU21610
- SAUNDERS 6" x 11" Portable Storage Clipboard, Black 12206
- SAUNDERS Aluminum Clipboard w/Writing Plate, 1/2" Clip Cap, 8 1/2 x 12 Sheets, Silver 12017
- SAUNDERS Aluminum Round Corner Clipboards, Gray SAU22519
- SAUNDERS Saunders 00579 SlimMate Storage Clipboard; Safety Orange - 1.5 in. 579
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard, Royal Blue 2LJX8
- VAULTZ Locking Storage Clipboard VZ00151
- Saunders Clipboards