KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Portable Storage Clipboard, Letter, Black

SAUNDERS| Zoro #: G0866652| Mfr #: 21117

$26.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 1-1/2"
Item: Portable Storage Clipboard
Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0866652 Mfr #: 21117
Depth: 1-1/2"Item: Portable Storage Clipboard
Material: AluminumClip Type: Standard
Clip Capacity: 1"Green Environmental Attribute: Minimum 50% Post-Consumer Recycled Content
Sheet Size: 8-1/2 x 11"Color: Black
Width: 9-1/4"File Size: Letter
Storage Capacity: 1-1/2"Height: 13-3/4"
Opening Type: TopCountry of Origin (subject to change): United States

Description

Cruiser Mate Aluminum Storage Clipboard, 1" Capacity, Holds 8 1/2 X 12, Black

Reviews